

€785.52/ pieceexcl. VAT
€950.48incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | IGZ |
Type | Universal Electronic Control And Monitoring Device |
Type of current | AC |
Frequency | 50-60 Hz |
Nominal current | from 35 to 70 A |
Electrical connection | 100-120 V AC; 200-240 V AC (± 10%) |
Total height | 75 mm |
Total width | 70 mm |
Overall depth | 110 mm |
Ambient temperature | from 0 to 60 °C |
Ambient temperature | from 32 to 140 °F |
Degree of protection (IP) | IP 30, clamps IP 20 |