SKF LINCOLN

SKF LINCOLN EXZT control unit for efficient lubrication management

  • ERIKS:13867172
Image 1
Save to list

€995.37/ pieceexcl. VAT

€1,204.40incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
IGZ51
Type
Control Unit
Voltage type of supply voltage
DC
Degree of protection (NEMA)
IP 30, IP 20
Width
70 mm
Height
75 mm
Depth
110 mm