

€645.29/ pieceexcl. VAT
€780.80incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | IGZ38 |
Type | Control And Monitoring Unit |
Voltage type of supply voltage | DC |
Degree of protection (NEMA) | IP 30, IP 20 |
Width | 70 mm |
Height | 75 mm |
Depth | 110 mm |