

€947.58/ pieceexcl. VAT
€1,146.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | EWT2A |
Type | Electronic Control And Monitoring Device |
Operating temperature | from 0 to 60 °C |
Nominal voltage | 24V DC |
Alarm function | No |
Height | 110 mm |
Operating voltage | 24 V |
Length | 70 mm |
Width | 75 mm |