






€7,412.56/ pieceexcl. VAT
€8,969.20incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | EMU 3 |
Type | Change-Over Valve |
Outer pipe diameter all connections | 1.25 in |
Outer pipe diameter, all connections | 30 mm |
Connections | G 3/4 |
Medium temperature | from -25 to 70 °C |
Medium temperature (continuous) | from -13 to 158 °F |
Supply voltage | 24V DC |
Degree of protection (IP) | IP65 |
Ambient temperature | from -25 to 70 °C |
Ambient temperature | from -13 to 158 °F |
Height | 7.07 in |
Height | 180 mm |
Width | 238 mm |
Width | 9.35 in |
Depth | 220 mm |
Depth | 8.64 in |