






€0.32/ pieceexcl. VAT
€0.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 408-603 |
Type | 408-603 |
External hose diameter 1 | 8 mm |
Material | PA |
l1 | 15 mm |
d2 | 5.4 mm |
d3 | 7.8 mm |