






€0.48/ pieceexcl. VAT
€0.58incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 410-603 |
Type | 410-603 |
External hose diameter 1 | 10 mm |
Material | PA |
l1 | 18 mm |
d2 | 6.9 mm |
d3 | 9.8 mm |