






€2.05/ pieceexcl. VAT
€2.48incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPB |
Type | Inlet Fittings |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 110 °C |
Max. operating pressure | 200 bar |
Number of connections | 20 |
Alarm function | No |
Diameter | 8 mm |
Material sealing | NBR |
Material | Stainless steel |
Connection | M10X1 |