






€90.39/ pieceexcl. VAT
€109.37incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | EDL1 |
Type | Pressure Gauge |
DIN standard | DIN EN ISO 12944-2 |
Max. operating pressure | 400 bar |
Degree of protection (IP) | 65 |
Alarm function | No |
Monitoring equipment | Pressure gauge |