




€8.05/ pieceexcl. VAT
€9.74incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SPVS |
Type | Metering Device |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -10 to 100 °C |
Max. operating pressure | 100 bar |
Number of connections | 4 |
Degree of protection (IP) | 65 |
Nominal voltage | 30V DC |
Alarm function | No |
Height | 31 mm |
Operating voltage | 30 V |
Length | 55 mm |
Width | 168.5 mm |
Material | Steel |
Connection | M12x1, G1/8 |