






€1,221.58/ pieceexcl. VAT
€1,478.11incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 501 |
Type | Injection oiler |
Drive mechanism | Pneumatic |
Lubricant | Oil |
Operating temperature | from -10 to 80 °C |
Max. operating pressure | 10 bar |
Number of connections | 3 |
Nominal voltage | 24 |
Alarm function | No |
Diameter | 4 mm |
Height | 72 mm |
Execution | Injection oiler with adjustable metering quantity |
Max. discharge flow | 200 |
Operating voltage | 36 V |
Length | 104 mm |
Width | 21 mm |
Material sealing | NBR |
Connection | 3-port type |