SKF LINCOLN

SKF LINCOLN Durable lubricant metering device for lubrication systems

  • ERIKS:13667696
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€115.34/ pieceexcl. VAT

€139.56incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
350
Type
Metering Device
Lubricant
Oil
Operating temperature
from 0 to 80 °C
Max. operating pressure
80 bar
Number of connections
5
Alarm function
No
Height
18 mm
Length
97 mm
Width
86 mm
Material sealing
NBR
Material
Zinc die-cast
Connection
6 - 10 MMT