SKF LINCOLN

SKF LINCOLN Durable FLM oil supply unit for lubrication systems

  • ERIKS:13855162
Image 1
Image 2
Image 1
Image 2
Save to list

€1,222.73/ pieceexcl. VAT

€1,479.50incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
FLM/FLFM
Type
Vane pump and pump unit
Flow rate
1.2 l/min
Max. operation pressure
6.6 bar
Temperature range
from 10 to 40 °C
Max. speed
2700 rpm
Type
Vane pumps and pump units