

€606.82/ pieceexcl. VAT
€734.25incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | EWT2A |
Type | Electronic Control And Monitoring Device |
Operating temperature | from 0 to 60 °C |
Nominal voltage | 115/230 V |
Alarm function | No |
Height | 75 mm |
Execution | Universal electronic control and monitoring device |
Monitoring equipment | Universal Pulse monitoring |
Operating voltage | 24 V |
Length | 110 mm |
Width | 70 mm |