






€472.60/ pieceexcl. VAT
€571.85incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 242 |
Type | High-Pressure Hose With Grease |
Lubricant | Mineral and synthetic oils |
Operating temperature | from 0 to 60 °C |
Max. operating pressure | 10 bar |
Number of connections | 6 |
Alarm function | No |
Height | 93 mm |
Execution | Adjustable restrictor |
Monitoring equipment | Spring-loaded metal pin in the sight-glass for visual oil flow monitoring. |
Length | 117 mm |
Width | 16 mm |
Material | Steel |
Connection | M10X1 |