

€1,410.10/ pieceexcl. VAT
€1,706.22incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DU 1 |
Type | Change-Over Valve |
Brand | SKF LINCOLN |
Type | Change-Over Valve |
Max. operating pressure | 350 bar |
Connection size thread | G 1/2 female BSPP in |
Width | 195 mm |
Height | 195 mm |
Length | 195 mm |