






€41.77/ pieceexcl. VAT
€50.54incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DSD |
Type | Digital Pressure Switch |
Lubricant | NLGI 0-3 |
Max. operating pressure | 150 bar |
Degree of protection (IP) | 65 |
Alarm function | No |
Material sealing | FKM/NBR |
Material | Steel |
Connection | M10×1 |