

€448.77/ pieceexcl. VAT
€543.01incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DSC2 |
Type | Pressure Sensor |
Model | Pressure sensor |
Adjustment range pressure unit | bar |
Max. pressure | 300 bar |
Minimum burst pressure | 650 bar |
Process connection | G1/4 (F) |
Size process connection | G 1/4 |
Housing material | Aluminium |
Contact type | Change-over |
Switching function | Change-over |
Electricity consumption | 35 mA |
Supply voltage | 18 - 30 V DC |
Electrical connection | Plug 4-pins M12 x 1 |
Level of protection (IP value) | IP67 |
Display | 4-digit alphanumeric digital display |
Electrical lifespan (control contacts) | 100 × 10⁶ pressure changes |