

€227.44/ pieceexcl. VAT
€275.20incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DPC 1 |
Type | Pressure Sensor |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 400 bar |
Degree of protection (IP) | 65 |
Alarm function | No |
Operating voltage | 24 V |