






€34.67/ pieceexcl. VAT
€41.95incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DS |
Type | Pressure Sensor |
Model | Pressure sensor |
Adjustment range | from 0.5 to 45 |
Adjustment range pressure unit | bar |
Switching differential | 0.5 - 45 bar |
Max. pressure | 150 bar |
Process connection | M 10×1 tapered |
Sensor/feeler type | Membrane |
Housing material | Steel galvanised |
Sealing | NBR |
Contact type | Normally open contact |
Switching function | Change-over |
Switching power | 48V DC/AC 2.5 A |
Supply voltage | 48 V DC |
Electrical connection | Circular connector M 12×1 |
Level of protection (IP value) | IP 65 |
Display | None |