

€747.95/ pieceexcl. VAT
€905.02incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DSC3 |
Type | Pressure Sensor |
Model | Pressure sensor |
Adjustment range pressure unit | bar |
Max. pressure | 300 bar |
Minimum burst pressure | 500 bar |
Process connection | Via t connector, 2 × G 1/8 (F) |
Size process connection | 2 × G 1/8 (F) |
Housing material | Plastic |
Contact type | Change-over |
Switching function | Change-over |
Electricity consumption | 35 mA |
Supply voltage | 9 - 35 V DC |
Electrical connection | Plug 4-pins M12 x 1 |
Level of protection (IP value) | IP67 |
Display | Pivoted four-digit digital display |
Electrical lifespan (control contacts) | 100 × 10⁶ pressure changes |