






€520.92/ pieceexcl. VAT
€630.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DS |
Type | Pressure Switch |
Model | Pressure switch |
Adjustment range | from 20 to 300 |
Adjustment range pressure unit | bar |
Max. pressure | 300 bar |
Process connection | G 1/4 |
Size process connection | G 1/4 |
Sensor/feeler type | Mechanical Piston Pressure Switch |
Housing material | Aluminium |
Contact type | Change-over |
Switching function | Change-over |
Supply voltage | 36 V DC |
Electrical connection | DIN plug |
Level of protection (IP value) | IP 65 |
Display | Yes |
Electrical lifespan (control contacts) | 10⁵ switching cycles |