SKF LINCOLN

SKF LINCOLN Druckschalter DSA1-F01W-1M1A

  • ERIKS:13846968
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€174.81/ pieceexcl. VAT

€211.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
DS
Type
Pressure Switch
Model
Pressure switch
Adjustment range
from 1 to 30
Adjustment range pressure unit
bar
Switching differential
1 - 30 bar
Max. pressure
45 bar
Process connection
DIN 3862 connector for tube ∅6 mm
Size process connection
6 mm
Sensor/feeler type
Membrane
Housing material
PA 6.6 GF30
Sealing
FKM
Contact type
Change-over
Switching function
Change-over
Switching power
250 V AC/30 V DC; 2 A
Supply voltage
30V DC
Electrical connection
DIN plug
Level of protection (IP value)
IP 65
Display
None
Electrical lifespan (control contacts)
5 × 10⁶ switching cycles