

€1,137.25/ pieceexcl. VAT
€1,376.07incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 525-320XX |
Type | Solenoid valve |
Model | Solenoid valve two way |
Supply voltage | 230V AC |
Power | 20 W |
Housing material | Aluminium |
Level of protection (IP value) | IP54 |
Type | Solenoid valve |
Dimension | 5.78 × 1.96 × 1.77 |