




€1.00/ pieceexcl. VAT
€1.21incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P(F)(W)-289 |
Type | Piston Pump |
Lubricant | NLGI 0-3 |
Operating temperature | from 10 to 40 °C |
Max. operating pressure | 40 bar |
Number of connections | 1 |
Degree of protection (IP) | 65 |
Alarm function | No |
Height | 128 mm |
Length | 170 mm |
Width | 270 mm |
Material | Plastic |