






€123.93/ pieceexcl. VAT
€149.96incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | CLS |
Type | Coupling Socket |
Drive mechanism | Electromechanical |
Lubricant | Grease |
Operating temperature | from -25 to 65 °C |
Max. operating pressure | 38 bar |
Flow rate | 50 cm³ |
Nominal voltage | 24V DC |
Alarm function | No |
Execution | Electrically operated gear pump |
Max. discharge flow | 50 |
Monitoring equipment | Visual level monitoring; Additional electrical empty-level monitoring |
Operating voltage | 24 V |
Connection | M16x1.5 |