




€6.80/ pieceexcl. VAT
€8.23incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 408-162 |
Series | VS |
Type | 408-162 |
Size of thread connection (metric) 1 | M 12x1 |
External hose diameter 1 | 8 mm |
Sealing | NBR |
Shape | Straight |
Wrench width | 14 mm |
A | 8 mm |
B | 13.9 |
C | 15 mm |
D | 7 mm |
l1 | 32 mm |
SW1 | 14 mm |
SW2 | 6 mm |