

€1,670.74/ pieceexcl. VAT
€2,021.60incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MKF |
Type | MKF2-KW6-20003+428 |
Container volume | 6000 ml |
Operating temperature | from 10 to 40 °C |
Max. operating pressure | 30 bar |
Degree of protection (IP) | 54 |
Execution | Push button |
Max. discharge flow | 0,2 L/min |
Monitoring equipment | Pressure gauge |
Material | Plastic |