

€1,246.81/ pieceexcl. VAT
€1,508.64incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MKF |
Type | MKF1-KW2-20001+428 |
Container volume | 1800 ml |
Operating temperature | from 10 to 40 °C |
Max. operating pressure | 30 bar |
Degree of protection (IP) | 54 |
Max. discharge flow | 0,1 L/min |
Material | Plastic |