

€1,177.76/ pieceexcl. VAT
€1,425.09incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MKU |
Type | MKU5-12BC01000+428 |
Container volume | 3000 ml |
Operating temperature | from 10 to 40 °C |
Max. operating pressure | 30 bar |
Degree of protection (IP) | 54 |
Max. discharge flow | 0,5 L/min |
Material | Plastic |