

€788.18/ pieceexcl. VAT
€953.70incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Container volume | 1800 ml |
Max. operating pressure | 16 bar |
Degree of protection (IP) | 54 |
Max. discharge flow | 0,1 L/min |
Material | Plastic |