

€1,137.14/ pieceexcl. VAT
€1,375.94incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MKU |
Type | MKU2-KW3-20001+428 |
Container volume | 3000 ml |
Operating temperature | from 10 to 40 °C |
Max. operating pressure | 30 bar |
Degree of protection (IP) | 54 |
Max. discharge flow | 0,2 L/min |
Material | Plastic |