






€692.32/ pieceexcl. VAT
€837.71incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | ETP |
Type | Compact Greaser |
Drive mechanism | Electrical |
Lubricant | Grease |
DIN standard | DIN EN 175301-803-A |
Approval | DIN EN 175301 |
Operating temperature | from 15 to 40 °C |
Max. operating pressure | 25 bar |
Number of connections | 5 |
Degree of protection (IP) | 54 |
Nominal voltage | 24V DC |
Alarm function | No |
Nominal service time | Actuation duration min. 7 min; Pause time min. 30 min |
Weight | 0.41 kg |
Diameter | 2.5 mm |
Height | 60 mm |
Execution | Electrically driven cartridge pump (electro-thermic piston pump) |
Norm | EN 175301-803 |
Monitoring equipment | PLC (Profibus, Profinet, ASi) |
Operating voltage | 24 V |
Length | 122 mm |
Width | 113 mm |
Material | PA612 |
Connection | M12×1 |