




€951.90/ pieceexcl. VAT
€1,151.80incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | CLV |
Type | Electro-Pneumatically Operated Shut-Off (4/2 Way) Valve |
Type of actuation | Electro-pneumatic |
Valve function | CLV-2-24-NC shut-off valve |
Supply voltage AC | 230 V |
Supply voltage DC | 24 V |
Connection | BSPP(G) |
Port Size | 3/8 in |
Ambient temperature | from -10 to 50 °C |
Protection class | IP 65 |