




€3.16/ pieceexcl. VAT
€3.82incl. VAT
Estimated delivery date - 07/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | Hydraulic fitting |
Operating temperature | from -25 to 65 °C |
Alarm function | No |
Weight | 5 kg |
Diameter | 6 mm |
Connection | G 1/4 |