






€16.58/ pieceexcl. VAT
€20.06incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | CLP Basic / Basic Plus |
Type | Adapter With Lubrication Fitting |
Operating temperature | from -25 to 65 °C |
Max. operating pressure | 270 bar |
Degree of protection (IP) | 69 |
Alarm function | No |
Material | Steel |
Connection | G 1/4 |