SKF LINCOLN

SKF LINCOLN Brass cap screw for Ø8mm tube

  • ERIKS:13776229
  • Manufacturer:7613288155671
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.73/ pieceexcl. VAT

€2.09incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Material
Brass
Wrench width
14 mm
l2
4.5 mm
l1
16 mm
d1
M14x1.5