






€1.77/ pieceexcl. VAT
€2.14incl. VAT
373 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 4 mm |
Nominal inner diameter 2 | M 8x1 |
Connection | Internal thread (Metric) |
l1 | 18 |
l2 | 7.5 mm |