






€13.17/ pieceexcl. VAT
€15.94incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | CLS Basic / Basic Plus |
Type | Push-In Fitting |
Lubricant | NLGI 0-3 |
Operating temperature | from -25 to 65 °C |
Max. operating pressure | 38 bar |
Number of connections | 2 |
Degree of protection (IP) | 54 |
Nominal voltage | 24V DC |
Alarm function | Yes |
Height | 235 mm |
Operating voltage | 24 V |
Length | 227 mm |
Width | 205 mm |
Material sealing | NBR |
Connection | M16x1.5 |