






€2.40/ pieceexcl. VAT
€2.90incl. VAT
429 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 6 mm |
Connection | Internal thread (Metric) |
l1 | 18 |
l2 | 7.5 mm |