






€173.69/ pieceexcl. VAT
€210.16incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 501 |
Type | Injection Oiler |
Lubricant | Oil |
Operating temperature | from -10 to 80 °C |
Max. operating pressure | 10 bar |
Number of connections | 1 |
Alarm function | No |