




€546.54/ pieceexcl. VAT
€661.31incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 664 |
Type | Magnetic Sensor |
Model | Inductive |
Degree of protection (IP) of measuring head | IP65, IP68, IP69K |
Degree of protection (IP) of evaluation electronic | IP65, IP68, IP69K |
Material housing | Stainless steel (1.4016) |
Material switch housing | Stainless steel 1.4016 |
Max. pressure | 400 bar |
Medium temperature | from -40 to 85 °C |
Ambient temperature | from -40 to 85 °C |