SKF LINCOLN

SKF LINCOLN 664-34841-1 CABLE, CPL. 4M 7/7POL.

  • ERIKS:14803517
Image 1
Image 2
Image 1
Image 2
Save to list

€157.52/ pieceexcl. VAT

€190.60incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
664
Type
Cable assembly
Type of current
AC, DC
Number of phases
1
Electrical connection
7/7 Pole
Cable length
13.1 ft
Cable length
4 m
Ambient temperature
from -40 to 70 °C
Ambient temperature
from 32 to 122 °F