






€419.47/ pieceexcl. VAT
€507.56incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVD |
Type | Metering Device |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 350 bar |
Alarm function | No |
Height | 40 mm |
Length | 190 mm |
Width | 60 mm |
Material | Steel |
Connection | G 1/8 or 1/8 NPTF, M 10 × 1 |