






€297.79/ pieceexcl. VAT
€360.33incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 619 |
Type | SSV Metering Device |
Lubricant | Grease: up to NLGI 2, Oil: min. 40mm²/s |
Number of outlets | 12 |
Dimensions | Min. 60x60x30/max. 180x60x30 mm |
Connection Inlet | G 1/8", 1/8" NPTF |
Connection outlet | M 10x1 |