






€474.55/ pieceexcl. VAT
€574.21incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVD |
Type | Set For Checking Pressure And Function |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 350 bar |
Alarm function | No |
Material | Stainless steel |
Connection | G1/8, 1/8 NPTF |