




€184.66/ pieceexcl. VAT
€223.44incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P502 |
Type | Pump Element |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 100 bar |
Number of connections | 2 |
Flow rate | 1.98 cm³ |
Degree of protection (IP) | 69 |
Nominal voltage | 24V DC |
Alarm function | No |
Diameter | 7 mm |
Operating voltage | 24 V |
Material | Steel |
Connection | G 1/4 |