






€27.09/ pieceexcl. VAT
€32.78incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVD |
Type | External Outlet Combining Element |
Max. operating pressure | 350 bar |
Number of connections | 2 |
Alarm function | No |
Material | Steel |