






€13.07/ pieceexcl. VAT
€15.81incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 16x1.5 |
External tube diameter of connection | 10 mm |
Connection | Internal thread (Metric) |
I3 | 41 mm |
l1 | 35 |
l2 | 30 mm |
l4 | 10.7 mm |