






€11.27/ pieceexcl. VAT
€13.64incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | 1/4" |
External tube diameter of connection | 8 mm |
Nominal inner diameter 2 | M 14x1.5 |
Connection | Internal thread (BSPP) |
Connection 2 | Metric |
I3 | 37 mm |
l1 | 35 |
l2 | 27 mm |
l4 | 8.5 mm |